Motion
A35020-2406

GATES RUBBER CO
A35020-2406

78210115 Power Steering & Transmission Tubing - 3/8 in Diameter, 24.00 in Length, Steel Material
MI ITEM #10542819
MFR #A35020-2406
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
A35020-2406

78210115 Power Steering & Transmission Tubing - 3/8 in Diameter, 24.00 in Length, Steel Material
MI ITEM #10542819
MFR #A35020-2406

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
A35020-2406 24" 3/8 TUBE
  • Corrosion resistant materials
  • Thin wall tubing is easy to bend to fit
  • Popular sizes available
  • Tubing bender available

Specifications

  • Tubing Diameter
    3/8 in
  • Tubing Length
    24.00 in
  • Tubing Material
    Steel
  • Manufacturer Upc Number
    072053985078
  • Weight
    0.30 lbs
  • Manufacturer Catalog Number
    7821-0115
  • Additional Details
    Steel tubing for use in Steel Power Steering and Transmission Oil Cooler Applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought