Motion
A35012-2416

GATES RUBBER CO
A35012-2416

78210107 Power Steering & Transmission Tubing - 16 mm Diameter, 24.00 in Length, Steel Material
MI ITEM #10542824
MFR #A35012-2416
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
A35012-2416

78210107 Power Steering & Transmission Tubing - 16 mm Diameter, 24.00 in Length, Steel Material
MI ITEM #10542824
MFR #A35012-2416

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
A35012-2416 24" 16MM TUBE
  • Corrosion resistant materials
  • Thin wall tubing is easy to bend to fit
  • Popular sizes available
  • Tubing bender available

Specifications

  • Tubing Diameter
    16 mm
  • Tubing Length
    24.00 in
  • Tubing Material
    Steel
  • Manufacturer Upc Number
    072053985054
  • Weight
    0.60 lbs
  • Manufacturer Catalog Number
    7821-0107
  • Additional Details
    Steel tubing for use in Steel Power Steering and Transmission Oil Cooler Applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought