Specifications
Dimensions
- End 1 Size3/8 in
- End 2 Size1/2 in
- Weight0.71 lbs
Details
- Adapter Type90° Elbow
- Additional DetailsWarning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
- End 1 StyleBrake Line
- End 2 Thread(NPTF) 1/2–14
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)