Specifications
Dimensions
- End 1 Size3/8 in
- End 2 Size3/8 in
- L-Length1.67 in
- Weight0.71 lbs
Details
- Additional DetailsWarning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
- End 1 StyleBrake Line
- End 2 StyleBrake Line
Overview
Mfr description
G31400-0606C 6CAB-6CAB
- SureLok Air Brake couplings are simple to install. Press to connect, and get a secure, long-lasting fit
- Simple tube connection and disconnection
- Fewer component parts - internally machined form in body to secure collect
- All collects marked with tube size
- Ease of tube insertion in areas of restricted access
- Total fittings system solution
- No tools required