Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
BC31624-1022 10CAB-22MBX90

BC31624-1022 Brake Fitting - 90° Elbow, 5/8 in, Brake Line
MI ITEM #10542931
MFR #BC31624-1022 10CAB-22MBX90

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
BC31624-1022 10CAB-22MBX90
  • SureLok Air Brake couplings are simple to install. Press to connect, and get a secure, long-lasting fit
  • Simple tube connection and disconnection
  • Fewer component parts - internally machined form in body to secure collect
  • All collects marked with tube size
  • Ease of tube insertion in areas of restricted access
  • Total fittings system solution
  • No tools required

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Brake Line
  • End 1 Size
    5/8 in
  • Weight
    0.71 lbs
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought