Motion
G31604-0622 6AB-22MM90

GATES RUBBER CO
G31604-0622 6AB-22MM90

Brake Fitting - 90° Elbow, 3/8 in, Brake Line, 20 mm
Mi Item #10542947
MFR #G31604-0622 6AB-22MM90
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
G31604-0622 6AB-22MM90

Brake Fitting - 90° Elbow, 3/8 in, Brake Line, 20 mm
Mi Item #10542947
MFR #G31604-0622 6AB-22MM90

Mfr description
G31604-0622 6AB-22MM90
  • SureLok Air Brake couplings are simple to install. Press to connect, and get a secure, long-lasting fit
  • Simple tube connection and disconnection
  • Fewer component parts - internally machined form in body to secure collect
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 2 Size
    20 mm
  • L-Length
    1.85 in
  • Weight
    0.45 lbs

Details

  • Adapter Type
    90° Elbow
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • End 1 Style
    Brake Line
  • T-Drop
    1.6 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)