Motion
16G8K-16FLC90-093 XBULK

GATES RUBBER CO
16G8K-16FLC90-093 XBULK

Hose End - Steel Material, 1 in Hose ID
Mi Item #10542955
MFR #16G8K-16FLC90-093 XBULK
Price$204.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
16G8K-16FLC90-093 XBULK

Hose End - Steel Material, 1 in Hose ID
Mi Item #10542955
MFR #16G8K-16FLC90-093 XBULK

Mfr description
G8K COUPLINGS
  • No-skive coupling offered only in Caterpillar-style, heavy-duty flange; Used on ultra-high pressure, high impulse applications; G8K hose and couplings offer industry leading bend radius capability;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$204.10/each

Specifications

Dimensions

  • Angle
    90 °
  • Dash Size
    16
  • End 1 Size
    1.0000 in
  • End 2 Size
    1.0000 in
  • Flange Diameter
    1.8700 in
  • Flange Thickness
    0.5600 in
  • Hose Cut-Off Factor
    3.7870 in, 96.20 mm
  • Hose Dash Size
    16
  • Hose Diameter
    1.0000 in
  • Hose Inside Diameter
    1 in
  • Inside Diameter
    1.0000 in, 25.39 mm
  • Length
    6.4570 in
  • SAE Size
    -16
  • Size
    1.0000 in

Details

  • Additional Details
    Gates G8K stems and ferrules are designed specifically for use with G8K (8000 psi) hose.
  • Application
    Ultra-high pressure, high impulse applications
  • Coating
    TuffCoat™
  • Compatible Hose Series
    G8K
  • Configuration
    Bent Tube
  • Connection 1 Short Name
    CAT Flange
  • Connection Type
    Caterpillar-Style, Heavy-Duty Flange
  • Country of Origin
    US
  • End 1 Style
    Caterpillar-Style, Heavy-Duty Flange
  • End Type 1
    FLC
  • Fitting Connection Family
    CAT Flange
  • Fitting Type
    Flange - Code 62 Caterpillar
  • For Use With
    G8K
  • Manufacturer Catalog Number
    G19415-1616X
  • Manufacturer Upc Number
    770075342670
  • Material
    Steel
  • Maximum Operating Pressure
    8000 psi
  • Maximum Working Pressure
    8000 psi, 551.6 bar
  • Product Types
    Coupling
  • Seal Type
    O-Ring
  • Style
    90 °Elbow
  • Swivel
    No
  • Thread Standard
    CAT Flange
  • Thread Type
    Caterpillar-Style, Heavy-Duty Flange
  • Type
    Caterpillar Flange
  • Working Pressure
    8000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)