Motion
5C5E-5RFJSX XBULK

GATES RUBBER CO
5C5E-5RFJSX XBULK

5C5E-5RFJSX XBULK
MI ITEM #10542957
MFR #5C5E-5RFJSX XBULK
List Price$18.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
5C5E-5RFJSX XBULK

5C5E-5RFJSX XBULK
MI ITEM #10542957
MFR #5C5E-5RFJSX XBULK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.36/each for your price

Overview

Mfr description
G35210-0505X 5C5E-5RFJSXXBULK
  • Designed to perform with Gates C5E Hose; Zinc-plated carbon steel; Meets DOT FMVSS 106-74 Type AII;

Specifications

  • Country of Origin
    US
  • End Size/Type
    #5 JIC37° - SAE45° Flare
  • ManufacturerName (description attribute)
    Gates
  • End Gender
    Female Swivel
  • Hose Inside Diameter
    0.2500 in
  • Material
    Steel
  • Thread Size
    1/2-20 JIC37° - 1/2-20 SAE45°
  • Fitting Shape
    Straight
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    JIC
  • Manufacturer Upc Number
    072053848250
  • Additional Details
    Our D.O.T. Type A1 Field Attachable couplings work with Gates C5E hose to allow for easy assembly fabrication of air brake, power steering, transmission oil cooler, and hot oil lines without the need for a crimper.
  • For Use With
    C5E
  • Coating
    Zinc-plated
  • Configuration
    Straight
  • Dash Size
    5
  • End Type 1
    FJSX
  • Fitting Type
    Dual Seat JIC37° - SAE45°
  • Hose Dash Size
    5
  • Mating Angle
    37/45 °
  • Seal Type
    Mated Angle
  • Swivel
    Yes
  • Thread Size 1
    1/2-20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought