Motion
6C5-6RMP XBULK

GATES RUBBER CO
6C5-6RMP XBULK

Hose End - Steel Material, 5/16 in Hose ID, Male
Mi Item #10542958
MFR #6C5-6RMP XBULK
Price$21.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6C5-6RMP XBULK

Hose End - Steel Material, 5/16 in Hose ID, Male
Mi Item #10542958
MFR #6C5-6RMP XBULK

Mfr description
G34100-0606X 6C5-6RMPXBULK
  • Designed to perform with Gates C5 hose; Zinc-plated carbon steel; Meets DOT FMVSS 106-74 Type AII;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.24/each

Specifications

Dimensions

  • Dash Size
    6
  • End Size/Type
    3/8 MP
  • Hex Body
    0.6880 in
  • Hex Size
    0.6880 in
  • Hose Cut-Off Factor
    1.2200 in, 31 mm
  • Hose Dash Size
    6
  • Hose Diameter
    0.3100 in
  • Hose Inside Diameter
    5/16 in
  • Inside Diameter
    0.3100 in, 7.90 mm
  • Length
    2.1650 in
  • SAE Size
    -6
  • Thread Size
    3/8-18 NPT
  • Thread Size 1
    3/8-18
  • Width
    0.6875 in

Details

  • Additional Details
    Gates D.O.T. Type A2 Field Attachable couplings work with C5C, C5CXH, C5D and C5M hoses to allow for easy assembly fabrication of air brake, power steering, transmission oil cooler and hot oil lines without the need for a crimper.
  • Application
    Air brake, Power steering, Transmission oil cooler, Hot oil lines
  • Coating
    Zinc-plated
  • Compatible Hose Series
    C5
  • Configuration
    Straight
  • Connection 1 Short Name
    Crimp-On
  • Connection 2 Short Name
    NPTF
  • Country of Origin
    US
  • End Gender
    Male
  • End Type 1
    NPTF
  • Finish/Coating
    Zinc Plated
  • Fitting Shape
    Straight
  • Fitting Type
    Pipe - NPTF
  • For Use With
    C5C, C5D, C5CHX, C5M
  • Manufacturer Catalog Number
    G34100-0606X
  • Manufacturer Compatibility
    Gates C5 hose
  • Manufacturer Upc Number
    770075234067
  • Material
    Steel
  • Mating Angle
    30 °
  • Product Types
    Coupling
  • Seal Type
    Thread Interference/Mated Angle
  • Standards Met
    DOT FMVSS 106-74 Type AII
  • Style
    Straight
  • Swivel
    No
  • Thread Angle
    60°
  • Type
    Reusable Field Attachable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)