Motion
24GSP-24HLE90-182

GATES RUBBER CO
24GSP-24HLE90-182

24GSP-24HLE90-182
MI ITEM #10542969
MFR #24GSP-24HLE90-182
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
24GSP-24HLE90-182

24GSP-24HLE90-182
MI ITEM #10542969
MFR #24GSP-24HLE90-182

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
G22537-2424 24GSP-24HLE90-182
  • Greater power and capacity from existing equipment by replacing 2 in; , 5000 psi hose assemblies; A flexible, easier-to-route hose assembly to replace 2 in; rigid pipe on crowded equipment platforms; A stem machined from a single piece of solid steel for greater strength and integrity; A no-skive design requiring no special equipment and skills, reducing the risk of blow-offs or leaks;

Specifications

  • Country of Origin
    US
  • ManufacturerName (description attribute)
    Gates
  • Hose Inside Diameter
    1.5000 in
  • Material
    Steel
  • Fitting Shape
    90°
  • Manufacturer Upc Number
    770075424963
  • Additional Details
    As mobile equipment platforms become more compact and powerful, they require larger diameter hydraulic hose with higher working pressures to meet performance demands. Large equipment used in industries like mining, oil and gas, and construction are pushing current hose size and pressure limits. To meet this demand, Gates introduces an industry first: the 32GSM no-skive coupling.
  • Angle
    90 °
  • For Use With
    Extremely High Pressure Hydraulic Hose
  • Coating
    TuffCoat™
  • Configuration
    Bent Tube
  • Dash Size
    24
  • End Type 1
    HLE
  • Fitting Type
    Hose Length Extender
  • Hose Dash Size
    24
  • Swivel
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought