Motion
32GSM-32FBSPORX90 XBULK

GATES RUBBER CO
32GSM-32FBSPORX90 XBULK

32GSM-32FBSPORX90 XBULK
MI ITEM #10542970
MFR #32GSM-32FBSPORX90 XBULK
List Price$812.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
32GSM-32FBSPORX90 XBULK

32GSM-32FBSPORX90 XBULK
MI ITEM #10542970
MFR #32GSM-32FBSPORX90 XBULK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$812.95/each for your price

Overview

Mfr description
7341-2057 GLOBALSPIRAL MAX COUPLINGS
  • Greater power and capacity from existing equipment by replacing 2 in; , 5000 psi hose assemblies; A flexible, easier-to-route hose assembly to replace 2 in; rigid pipe on crowded equipment platforms; A stem machined from a single piece of solid steel for greater strength and integrity; A no-skive design requiring no special equipment and skills, reducing the risk of blow-offs or leaks;

Specifications

  • Country of Origin
    US
  • Hose Inside Diameter
    2.0000 in
  • Material
    Steel
  • Thread Type
    FBSPOR
  • Fitting Shape
    90°
  • Manufacturer Upc Number
    770075524762
  • Additional Details
    As mobile equipment platforms become more compact and powerful, they require larger diameter hydraulic hose with higher working pressures to meet performance demands. Large equipment used in industries like mining, oil and gas, and construction are pushing current hose size and pressure limits. To meet this demand, Gates introduces an industry first: the 32GSM no-skive coupling.
  • Angle
    90 °
  • For Use With
    EFG6K - SAE 100R15, EFG5K - SAE 100R13
  • Coating
    TuffCoat™
  • Configuration
    Bent Tube
  • Dash Size
    32
  • End Type 1
    FBSPORX
  • Fitting Type
    British Standard Pipe Parallel
  • Hose Dash Size
    32
  • Seal Type
    Mated Angle w/O-Ring
  • Seated Angle
    30 °
  • Swivel
    Yes
  • Thread Angle
    55°
  • Thread Size 1
    2-11

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought