Motion
20C5-20RFL90S

GATES RUBBER CO
20C5-20RFL90S

7235-20275 Hose End - 1.125 in Hose ID
MI ITEM #10543705
MFR #20C5-20RFL90S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
20C5-20RFL90S

7235-20275 Hose End - 1.125 in Hose ID
MI ITEM #10543705
MFR #20C5-20RFL90S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    90 °
  • Dash Size
    20
  • End Size/Type
    1 1/4 Code 61 Flange
  • Hose Dash Size
    20
  • Hose Inside Diameter
    1.2500 in
  • Overall Length
    4.95 in
  • Thread Size
    1-1/4 Code 61 Flange
  • Weight
    1.77 lb

Details

  • Additional Details
    Gates D.O.T. Type A2 Field Attachable couplings work with C5C, C5CXH, C5D and C5M hoses to allow for easy assembly fabrication of air brake, power steering, transmission oil cooler and hot oil lines without the need for a crimper.
  • Coating
    Zinc-plated
  • Configuration
    Bent Tube
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    Flanged
  • Country of Origin
    US
  • End Gender
    Flange
  • End Type 1
    FL
  • Fitting Shape
    90°
  • Fitting Type
    Flange - Code 61 O-Ring
  • For Use With
    C5C, C5D, C5CHX, C5M
  • Manufacturer Upc Number
    072053177329
  • Material
    Steel
  • Seal Type
    O-Ring
  • Swivel
    No
  • UPC_NO
    072053177329

Overview

Mfr description
G34342-2020 20C5-20RFL90S
  • Designed to perform with Gates C5 hose; Zinc-plated carbon steel; Meets DOT FMVSS 106-74 Type AII;

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought