Motion
98271158
G-Force™ Variable Speed Belt - 1.48 in Top Width, 44.06 in Overall Length
MI ITEM #10543779
MFR #98271158
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
G-Force™ Variable Speed Belt - 1.48 in Top Width, 44.06 in Overall Length
MI ITEM #10543779
MFR #98271158

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
48G4289 G-FORCE BELTS
  • WHY G-FORCE™ CVT BELTS?
  • Delivers performance, durability, simplicity and value in extreme off-road environments.
  • Flexible, high-performance materials enable grab and go mobility and responsive acceleration.
  • Extended Life - shown to outlast other aftermarket belts by up to 5X.
  • Advanced aramid tensile cords and reinforced fiber loaded undercord for durability and dependability.

Specifications

  • Top Width
  • Overall Length
    44.06 in
  • Groove Angle
    26 °
  • Cross Section
    RVS-R
  • Outside Circumference
    44.06 in
  • Manufacturer Upc Number
    770075794127

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text