Motion
7M750-2
PolyFlex® 89032750 Polyflex Belt - 7M Size, 2 Sections, 29.33 in Outside Length, 0.2813 in Rib Width, 0.2813 in Top Width, 29.53 in Effective Length
MI ITEM #10543905
MFR #7M750-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PolyFlex® 89032750 Polyflex Belt - 7M Size, 2 Sections, 29.33 in Outside Length, 0.2813 in Rib Width, 0.2813 in Top Width, 29.53 in Effective Length
MI ITEM #10543905
MFR #7M750-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7M750-2 POLYFLEX
  • The 60 angle results in better support of the tensile section, and provides a more even load distribution
  • Design freedom and space savings which are not possible with conventional rubber construction belts
  • Ribbed backing provides greater lateral stability and relieves bending stress
  • Polyurethane is extremely resistant to heat, chemicals and oil
  • Low maintenance cost as belt needs less re-tensioning
  • Improves adhesion to the tensile cords
  • Long belt life on compact drives.

Specifications

  • Section Size
    7M
  • Number Of Sections
    2
  • Outside Length
    29.33 in
  • Rib Width
    0.2813 in
  • Top Width
    0.2813 in
  • Effective Length
    29.53 in
  • Operating Temperature Range
    -65 to +180 °F
  • Material
    Polyurethane
  • Trade Number
    7M750-2
  • Manufacturer Upc Number
    072053726961
  • Manufacturer Catalog Number
    8903-2750
  • Manufacturer Catalog
  • Weight
    0.09 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought