Motion
11M710-2
PolyFlex® 89042710 Polyflex Belt - 11M Size, 2 Sections, 27.52 in Outside Length, 0.4375 in Rib Width, 0.4375 in Top Width, 27.95 in Effective Length
Mi Item #10543908
MFR #11M710-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PolyFlex® 89042710 Polyflex Belt - 11M Size, 2 Sections, 27.52 in Outside Length, 0.4375 in Rib Width, 0.4375 in Top Width, 27.95 in Effective Length
Mi Item #10543908
MFR #11M710-2

Mfr description
11M710-2 POLYFLEX
  • The 60 angle results in better support of the tensile section, and provides a more even load distribution
  • Design freedom and space savings which are not possible with conventional rubber construction belts
  • Ribbed backing provides greater lateral stability and relieves bending stress
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Effective Length
    27.95 in
  • Outside Length
    27.52 in
  • Rib Width
    0.4375 in
  • Section Size
    11M
  • Top Width
    0.4375 in
  • Weight
    0.17 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Catalog Number
    8904-2710
  • Manufacturer Upc Number
    072053693775
  • Material
    Polyurethane
  • Number Of Sections
    2
  • Operating Temperature Range
    -65 to +180 °F
  • Trade Number
    11M710-2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)