Motion
BB95
Classical Hi-Power Double V-Belt - BB, 21/32 in Top Width, 1 Strand, 98 in Nominal Outside Length, Smooth
MI ITEM #10544227
MFR #BB95
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical Hi-Power Double V-Belt - BB, 21/32 in Top Width, 1 Strand, 98 in Nominal Outside Length, Smooth
MI ITEM #10544227
MFR #BB95

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BB95 DUBL V BELT
  • Gates Hi-Power® Dubl-V® belt is designed with a unique recessed top and bottom to maintain sidewall contact, while remaining flexible for belt drive applications that require power transmission from both sides of the belt. Use this Gates solution for all industrial serpentine applications that require rotation reversal on some driven shafts. It uses flex-bonded tensile cords, which are highly resistant to flexing forces, and a protective Flex-Weave cover. It is the ideal solution for "serpentine" drives (drives with counter rotating shafts) where power is transmitted from both the top and the bottom of the belts.
  • Gates curves provide proper cord support and full contact with the sheave-groove for uniform loading, uniform wear, and increased belt life.
  • Flex-Bonded cords are strongly bonded to the body of the belt resulting in equal load distribution and the absorption of bending stress without cord deterioration.

Specifications

  • Section
    BB
  • Number Of Strands
    1
  • Nominal Outside Length
    98 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    21/32 in
  • Top Width
    21/32 in
  • Effective Length
    97.9 in
  • Material
    Synthetic Rubber - SBR
  • UPC_NO
    072053490206
  • Weight
    1.28 lbs
  • Belt Height
    17/32 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text