Overview
Mfr description
CC250
- Gates Hi-Power® Dubl-V® belt is designed with a unique recessed top and bottom to maintain sidewall contact, while remaining flexible for belt drive applications that require power transmission from both sides of the belt. Use this Gates solution for all industrial serpentine applications that require rotation reversal on some driven shafts. It uses flex-bonded tensile cords, which are highly resistant to flexing forces, and a protective Flex-Weave cover. It is the ideal solution for "serpentine" drives (drives with counter rotating shafts) where power is transmitted from both the top and the bottom of the belts.
- Gates curves provide proper cord support and full contact with the sheave-groove for uniform loading, uniform wear, and increased belt life.
- Flex-Bonded cords are strongly bonded to the body of the belt resulting in equal load distribution and the absorption of bending stress without cord deterioration.
Specifications
- SectionCC
- Number Of Strands1
- Nominal Outside Length252 in
- Cogged/SmoothSmooth
- Top Width Per Strand7/8 in
- Top Width7/8 in
- Effective Length252.16 in
- MaterialSynthetic Rubber - SBR
- UPC_NO072053490862
- Weight6.3 lbs
- Belt Height23/32 in
- Product TypeIndustrial V-Belts
- Cord MaterialPolyester
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data