Motion
CX72
Classical Hi-Power II V-Belt - CX, 7/8 in Top Width, 1 Strand, 76 in Nominal Outside Length, Cogged
Mi Item #10544292
MFR #CX72
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical Hi-Power II V-Belt - CX, 7/8 in Top Width, 1 Strand, 76 in Nominal Outside Length, Cogged
Mi Item #10544292
MFR #CX72

Mfr description
CX72 TRI-POWER V BELT
  • Gates Tri-Power® V-belt is built for superior performance on heavy duty drives of classical cross-section. The raw edge construction and special notch design makes the Tri-Power® belt especially suited for drives requiring small diameter pulleys and back idlers. The patented ethylene EPDM compound construction allows the belt to resist cracking and handle extreme temperatures.
  • Belt Edge is machined for even sheave groove contact, resulting in smoother running, less slip, and wear.
  • Cross oriented fiber loaded rubber compound for flexibility and stability.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Height
    17/32 in
  • Effective Length
    76.2 in
  • Nominal Outside Length
    76 in
  • Top Width
    7/8 in
  • Top Width Per Strand
    7/8 in
  • Weight
    1.26 lbs

Details

  • Cogged/Smooth
    Cogged
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    1
  • Operating Temperature Range
    -58 to +248 °F
  • Product Type
    Industrial V-Belts
  • Section
    CX
  • UPC_NO
    770075354895
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)