Motion
CX77
Classical Hi-Power II V-Belt - CX, 7/8 in Top Width, 1 Strand, 81 in Nominal Outside Length, Cogged
MI ITEM #10544295
MFR #CX77
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical Hi-Power II V-Belt - CX, 7/8 in Top Width, 1 Strand, 81 in Nominal Outside Length, Cogged
MI ITEM #10544295
MFR #CX77

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CX77 TRI-POWER V BELT
  • Gates Tri-Power® V-belt is built for superior performance on heavy duty drives of classical cross-section. The raw edge construction and special notch design makes the Tri-Power® belt especially suited for drives requiring small diameter pulleys and back idlers. The patented ethylene EPDM compound construction allows the belt to resist cracking and handle extreme temperatures.
  • Belt Edge is machined for even sheave groove contact, resulting in smoother running, less slip, and wear.
  • Cross oriented fiber loaded rubber compound for flexibility and stability.
  • Temperature Range: -50 °C to +120 °C (-58 °F to +248 °F).

Specifications

  • Section
    CX
  • Number Of Strands
    1
  • Nominal Outside Length
    81 in
  • Cogged/Smooth
    Cogged
  • Top Width Per Strand
    7/8 in
  • Top Width
    7/8 in
  • Effective Length
    81.63 in
  • Material
    Synthetic Rubber - SBR
  • Operating Temperature Range
    -58 to +248 °F
  • UPC_NO
    072053309294
  • Weight
    1.37 lbs
  • Belt Height
    17/32 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text