Motion
31520
74100212 Radiator Cap - 15 psi
MI ITEM #10544803
MFR #31520
Price$8.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
74100212 Radiator Cap - 15 psi
MI ITEM #10544803
MFR #31520

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8.54/each

Specifications

Dimensions

  • Filler Neck Inside Diameter
    1.61 in, 41 mm
  • Filler Neck Outside Diameter
    2.13 in, 54 mm
  • Shell Diameter
    59 mm
  • Weight
    0.16 lbs

Details

  • Additional Details
    All Gates radiator pressure caps are constructed of corrosion-resistant, heavy-gauge metal. This ensures long service life and accurate control of pressure. Meets or exceeds environmental regulatory standards to reduce air pollution. Manufactured to meet or exceed OEM specifications in function, form and fit.
  • Coolant Recovery System
    Optional System
  • Filler Neck Depth
    0.75 in, 19 mm
  • Manufacturer Catalog Number
    7410-0212
  • Manufacturer Upc Number
    072053108521
  • Part Type
    Radiator Cap
  • Pressure Rating
    15 psi
  • Product Brochure
  • UPC_NO
    072053108521

Overview

Mfr description
31520 RADIATOR CAP
  • Wide range of applications covering all makes and models
  • Engineered for precise pressure control
  • Requires no adjustment for installation

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought