Motion
31412
74100031 Radiator Cap - 16 psi
MI ITEM #10544804
MFR #31412
List Price$13.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
74100031 Radiator Cap - 16 psi
MI ITEM #10544804
MFR #31412

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.38/each for your price

Overview

Mfr description
31412 RADIATOR CAP
  • Wide range of applications covering all makes and models
  • Engineered for precise pressure control
  • Requires no adjustment for installation

Specifications

  • Part Type
    Radiator Cap
  • Pressure Rating
    16 psi
  • Shell Diameter
    64 mm
  • Weight
    0.10 lbs
  • Coolant Recovery System
    Closed System
  • Filler Neck Depth
    0.39 in, 10 mm
  • Filler Neck Inside Diameter
    1.26 in, 32 mm
  • Filler Neck Outside Diameter
    1.70 in, 43 mm
  • Additional Details
    All Gates radiator pressure caps are constructed of corrosion-resistant, heavy-gauge metal. This ensures long service life and accurate control of pressure. Meets or exceeds environmental regulatory standards to reduce air pollution. Manufactured to meet or exceed OEM specifications in function, form and fit.
  • Manufacturer Catalog Number
    7410-0031
  • Manufacturer Upc Number
    072053407983
  • UPC_NO
    072053407983
  • Product Brochure

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text