Motion
27362
77450310 Brake Line Assembly - 0.5000 in/13 mm Diameter, 72.00 in/1828.8 mm Length
MI ITEM #10544925
MFR #27362
List Price$58.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
77450310 Brake Line Assembly - 0.5000 in/13 mm Diameter, 72.00 in/1828.8 mm Length
MI ITEM #10544925
MFR #27362

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$58.15/each for your price

Overview

Mfr description
27362 8AB-4MP-6MPA-72
  • High quality brass male pipe fitting on one end, female air brake swivel with male pipe adapter on other end
  • Temperature Range: -40°F to +212°F

Specifications

  • Tubing Diameter
    0.5000 in, 13 mm
  • Tubing Length
    72.00 in
  • Standards Met
    Meets (SAE J140) specifications and complies with (DOT FMVSS 106) requirements.
  • Weight
    1.75 lbs
  • Additional Details
    Factory crimped assemblies meet the rigorous demands of the fleet and heavy-duty market. Extremely flexible and kink resistant. Four-spiral construction meets SAE J1402 specifications. Complies with DOT FMVSS 106 requirements. Couplings meet SAE and DOT minimum pull-off requirements. Federal law requires registration with the Department of Transportation for anyone producing air brake assemblies with swaged or crimped fittings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought