Overview
Mfr description
G25720-0812X 8G-12FDHORX XBULK
- One of the most common causes of hydraulic leaks is a cracked coupling nut or seat due to over-torquing by a strong-armed worker. Gates has engineered a solution - Full-Torque Nut™ technology now available on Gates MegaCrimp® and GlobalSpiral® couplings.
- MegaCrimp® couplings set a new standard for hydraulic couplings. The unique "C" insert ensures "weep-free" concentric crimping to keep equipment and the environment clean.
- Surpassed one million impulse cycles during design testing
- MegaCrimp® couplings give you a leak-proof seal that's so innovative, it's patented. It's what's inside the MegaCrimp® coupling that makes it perform so well, the "C" insert. This "C" insert allows usage with different constructions and wall thickness. In addition, the "C" insert ensures an even distribution of crimping forces to form a concentric seal. That simplifies your inventory requirements since one size can accommodate many different hose ODs, on both one and two-wire hoses. An additional bonus: MegaCrimp® couplings are a fully qualified EN-performance coupling.
Help us improve this product