Motion
6361EO
Electronically Commutated HVACR Motor - 2-1/2 hp, 56HZ Frame, 50/60 Hz, 300 rpm to 1200 rpm Base
Mi Item #10546347
MFR #6361EO
Price$2,835.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electronically Commutated HVACR Motor - 2-1/2 hp, 56HZ Frame, 50/60 Hz, 300 rpm to 1200 rpm Base
Mi Item #10546347
MFR #6361EO

Mfr description
6361EO FHP,2 1/2 HP,4P,56HZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,835.45/each

Specifications

Dimensions

  • Frame Size
    56HZ
  • Weight
    45 lbs

Details

  • Base RPM
    300 rpm to 1200 rpm
  • Frequency Rating
    50/60 Hz
  • Manufacturer Upc Number
    786382125806
  • Model
    M063BMK0148015B
  • Motor Horsepower
    2-1/2 hp
  • Motor Poles
    4
  • Product Type
    General Purpose Motors
  • UPC_NO
    786382125806
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)