Motion
AVSS3
General Purpose Motors - 3 hp, 1800 rpm, 1 ph, 230 V, 56Y Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1800 rpm Base, Square Flange Mount, Continuous Duty
MI ITEM #10546353
MFR #AVSS3
List Price$2,266.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motors - 3 hp, 1800 rpm, 1 ph, 230 V, 56Y Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1800 rpm Base, Square Flange Mount, Continuous Duty
MI ITEM #10546353
MFR #AVSS3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,266.19/each for your price

Overview

Mfr description
AVSS3 FHP,3 HP,4P,56Y

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    3 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230 V
  • Frame Size
    56Y
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    50/60 Hz
  • Base RPM
    1800 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Square Flange
  • Thermal Protection
    Electronically Protected
  • Motor Poles
    4
  • Description
    Pool owners will experience more fun and less worry with our U.S. Motors® brand pool and spa motors. Our hard-working pool and spa motors help keep chemicals balanced, water clean and filter efficiency maximized. Whether you're looking for a new pool and spa motor or a replacement pool pump motor, you can depend on our products for energy efficiency and quality. Our motors work with a variety of brands so we have a solution for you. View our pool and spa pump motor replacement guide.
  • Service Factor
    1.15
  • Insulation Class
    B
  • Standards Met
    EE, NEMA Premium
  • Weight
    42 lbs
  • Harmonization Code
    8501.40.6040
  • Manufacturer Upc Number
    786382120115
  • UPC_NO
    786382120115
  • Model
    M063BMD0142014J
  • Product Types
    AC Motors
  • Opposite Drive End Bearing
    6304
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought