Motion
1416
HVAC Motor - 1/8 hp, 48Y Frame, 60 Hz, 775 rpm Base
MI ITEM #10546356
MFR #1416
List Price$282.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HVAC Motor - 1/8 hp, 48Y Frame, 60 Hz, 775 rpm Base
MI ITEM #10546356
MFR #1416

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$282.24/each for your price

Overview

Mfr description
1416 1/8 HP,8P,48Y

Specifications

  • Motor Horsepower
    1/8 hp
  • Frame Size
    48Y
  • Frequency Rating
    60 Hz
  • Base RPM
    775 rpm
  • Motor Poles
    8
  • Weight
    17.2 lbs
  • Manufacturer Upc Number
    786382113445
  • UPC_NO
    786382113445
  • Model
    K055RND2264011B
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text