Motion
U1P3DF
General Purpose Motor - 1 hp, 1000 rpm / 1200 rpm, 3 ph, 190/380//208-230/460 V, 56H Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 935 rpm - 1155 rpm Base, Horizontal / Foot Mount
Mi Item #10546359
MFR #U1P3DF
Price$936.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1 hp, 1000 rpm / 1200 rpm, 3 ph, 190/380//208-230/460 V, 56H Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 935 rpm - 1155 rpm Base, Horizontal / Foot Mount
Mi Item #10546359
MFR #U1P3DF

Mfr description
U1P3DF UTE,1 HP,6P,56H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$936.46/each

Specifications

Dimensions

  • Frame Size
    56H
  • Service Factor
    1.25
  • Torque
    4.5 ft-lbs
  • Weight
    30 lbs

Details

  • Base RPM
    935 rpm - 1155 rpm
  • Description
    Steel Edge™ motors offer the widest range of electrical and mechanical features of any motor on the market today. Steel Edge™ can be used on pumps, fans, compressors, general industrial belt drive, direct drive and direct-connected equipment where 12-lead, wye-start/delta-run is required. Steel Edge™ is also available as an inverter duty motor, meeting both Parts 30 and 31 of NEMA MG-1 standards.
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    50/60 Hz
  • Full Load Current
    1.8A, 3.5 to 3.6 A
  • Full Load Efficiency
    82.5 %
  • Insulation Class
    F
  • Manufacturer Upc Number
    786382125851
  • Max Allowable Current
    1.8 A, 3.5 to 3.6 A
  • Maximum Speed
    1155 rpm
  • Motor Horsepower
    1 hp
  • Motor Phase
    3 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    190/380//208-230/460 V
  • Motor Type
    General Purpose Motor
  • Mounting Type
    Horizontal / Foot
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Synchronous Rpm
    1000 rpm / 1200 rpm
  • UPC_NO
    786382125851
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)