Overview
Mfr description
20-1-1581-13 WHITE LEATHER DRIVER GLOVE
Specifications
- Glove SizeXXL or Size 11
- Material TypeLeather Drivers Gloves - Keystone Thumb
- Leather Material TypeCowhide Grain Leather
- Leather GradeNo Grade Listed
- Lining MaterialUnlined
- ColorWhite
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data