Motion
20-9-1581-TFL-13

BOB DALE GLOVES
20-9-1581-TFL-13

Leather Drivers Glove with Keystone Thumb - XXL or Size 11, Cowhide Grain Leather, No Grade Listed, Thermal, Color Beige
MI ITEM #10571899
MFR #20-9-1581-TFL-13
Your Price$16.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
20-9-1581-TFL-13

Leather Drivers Glove with Keystone Thumb - XXL or Size 11, Cowhide Grain Leather, No Grade Listed, Thermal, Color Beige
MI ITEM #10571899
MFR #20-9-1581-TFL-13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$16.01/each(List $18.41)

Overview

Mfr description
20-9-1581-TFL-13 WINTER GLOVE DRIVER XXL

Specifications

  • Glove Size
    XXL or Size 11
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Leather Material Type
    Cowhide Grain Leather
  • Leather Grade
    No Grade Listed
  • Lining Material
    Thermal
  • Color
    Beige
  • Back Material
    Goatskin
  • Material
    Cowhide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought