Motion
23180CAMP55W509

NSK CORP, BEARING DIV
23180CAMP55W509

Spherical Roller Bearing - 400 mm ID, 650 mm OD, 200 mm Width, Straight Bore
Mi Item #10574382
MFR #23180CAMP55W509
Price$52,158.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
23180CAMP55W509

Spherical Roller Bearing - 400 mm ID, 650 mm OD, 200 mm Width, Straight Bore
Mi Item #10574382
MFR #23180CAMP55W509

Mfr description
23180CAMP55W509 BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$52,158.32/each

Specifications

Dimensions

  • Bore Diameter  
    400 mm
  • Outside Diameter  
    650 mm
  • Overall Width  
    200 mm
  • Weight
    617.29 lbs

Details

  • Bore Type
    Straight
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    4150000 N
  • Harmonization Code
    8482300080
  • Internal Clearance
    C0
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176826061
  • Maximum RPM (Grease)
    380 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical
  • Series
    231
  • Static Load Capacity
    7900000 N
  • UPC_NO
    029176826061
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)