Motion
113-1174-006
6000 - Wheel, 11.9500 in³/r Displacement, 1-3/4 in
Mi Item #10575471
MFR #113-1174-006
Price$2,969.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6000 - Wheel, 11.9500 in³/r Displacement, 1-3/4 in
Mi Item #10575471
MFR #113-1174-006

Mfr description
113-1174-006 MOTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,969.43/each

Specifications

Dimensions

  • Motor Port Size
    1-5/16-12 UN-2B
  • Output Shaft Size
    1-3/4 in

Details

  • Displacement
    11.9500 in³/r
  • Motor Port Type
    SAE O-Ring
  • Mounting Type
    4 Bolt - Wheel
  • Series
    6000 - Wheel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)