Motion
7013.1-2.1875
2-3/16" RFN 7013.1-IN LOCKING ASSEMBLY
MI ITEM #10577482
MFR #7013.1-2.1875
Your Price$234.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-3/16" RFN 7013.1-IN LOCKING ASSEMBLY
MI ITEM #10577482
MFR #7013.1-2.1875

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$234.05/each(List $269.17)

Overview

Mfr description
7013.1 2.1875 LOCKING ASSY
  • These flange type units fix the hub positively against their extended flange preventing axial movement during tightening.
  • Applied wherever self-centering action and good concentricity of mounted components are essential and hubs with straight-thru bores are used.
  • Available sizes: Metric series shafts from 20 mm to 150 mm dia. and Inch series for shafts from 1” to 4” diameter.

Specifications

  • Manufacturer Catalog Number
    7013.1-2.1875
  • Weight
    1.8 kg
  • Description
    KEYLESS BUSHING
  • UPC_NO
    842058101984
  • Product Types
    Keyless Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text