Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-retracting Lanyards, Lifeline & Fall Limiter - 400 lbs Wt Capacity , 98.425 ft, 30 m Long, Small Snap Hook w, Swivel End Connection, Stainless Steel Material
Mi Item #10579573
MFR #63330-00A

Mfr description
63330-00A SRL V-TEC S/S CABLE 30M
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Diameter
    0.1880 in, 5 mm
  • Length
    98.425 ft, 30 m
  • Line Width Or Diameter
    0.1880 in | 5 mm
  • Overall Length
    98.425 ft

Details

  • Anchorage Connection
    Carabiner
  • ANSI Rating
    ANSI
  • Capacity
    400 lbs
  • Harness Connection
    Snap Hook
  • Housing Material
    Polycarbonate
  • Lanyard End Connection
    Small Snap Hook w, Swivel
  • Lifeline Material
    Stainless Steel
  • Number Of Legs
    1
  • Standards Met
    ANSI Z359.14
  • Type
    SRL
  • Unit Connector
    Carabiner
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)