Motion
10213902
Self-retracting Lanyards, Lifeline & Fall Limiter - 6 ft, 1.83 m Long
Mi Item #10579575
MFR #10213902
Price$1,345.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-retracting Lanyards, Lifeline & Fall Limiter - 6 ft, 1.83 m Long
Mi Item #10579575
MFR #10213902

Mfr description
10213902 PFL, V-TEC, IO1, 6FT, 36CSN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,345.93/each

Specifications

Dimensions

  • Length
    6 ft, 1.83 m
  • Overall Length
    6 ft
  • Weight
    4.564 lbs, 2.07 kg

Details

  • ANSI Rating
    ANSI
  • Harness Connection
    Snap Hook
  • Standards Met
    ANSI
  • Type
    Self-retracting lifeline
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)