Overview
Mfr description
250-AN-11115 +1.5, CLEAR, ANTI-SCRATCH/
- Magnification reader glasses are for the worker who needs to see up close
- Lightweight, semi-rimless design provides all day user comfort
- Sleek, sporty style with wraparound lens protection
- Bayonet temples with flexible rubber tips offer a comfortable, secure fit
- Soft rubber nose pads help keep the glasses in place
- Supplied with an adjustable neck cord
- 8.5 Base curve lens
- Meets ANSI Z87.1-2015 standards
Specifications
- Lens ColorClear
- Lens CoatingAntiScratchAntiFog
- Diopter Lens1.5
- SizeOS
- Temple AdjustmentBayonet
- Comfort FeaturesMagnification reader glasses are for the worker who needs to see up close
- Frame StyleSemi-Rimless
- DescriptionReading magnifier to match the reading power of your personal glasses with wraparound temples and rubberized tips that gently grip the wearer's head.
- Lens ShadeClear
- Spec Sheet
- Manufacturer Upc Number616314267352
- UPC_NO616314267352
- Weight4 kg
- Additional DetailsReading magnifier to match the reading power of your personal glasses with wraparound temples and rubberized tips that gently grip the wearer's head.
- Frame TypeUniversal
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data