Motion
DL-15-460V-60HZ
Submersible Slurry Pump - 460 V
Mi Item #10584247
MFR #DL-15-460V-60HZ
Price$18,605.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Submersible Slurry Pump - 460 V
Mi Item #10584247
MFR #DL-15-460V-60HZ

Mfr description
DL-15-460V-60HZ SUBMERSIBLE SLURRY PUMP
  • Capacities to 3500 gpm (800 m3/hr)
  • Heads to 175 ft (53 meters)
  • Ideal for class 1 slurries
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18,605.01/each

Specifications

Dimensions

  • Cord Length
    50 ft
  • Impeller Diameter
    9.30 in
  • Max ft of Head
    50 ft

Details

  • Discharge
    4.00 in
  • Frequency
    60 Hz
  • Horsepower
    15 hp
  • Impeller Material
    High Chrome
  • Max Solids
    1.20 in
  • Maximum Flow Rate
    400 gpm
  • Phase
    3 ph
  • Pump Body Material
    Cast Iron
  • Seal
    Double Mechanical Seal
  • Supporting Product Brochure
  • Type Design
    DL
  • Voltage
    208/460/575 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)