Motion
806028

HARTELL
806028

A3X-230
Mi Item #10584618
MFR #806028
Price$1,109.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HARTELL
806028

A3X-230
Mi Item #10584618
MFR #806028

Mfr description
806028 A3X-230
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,109.61/each

Specifications

Dimensions

  • Height
    10.5 in
  • Length
    12 in
  • Weight
    11 lbs
  • Width
    6 in

Details

  • Additional Details
    Commercial Grade High Temp Condensate Pump 230V 212DEG
  • Country of Origin
    USA
  • Product Type
    Condensate Pumps
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)