Motion
806025

HARTELL
806025

A5X-115
Mi Item #10584620
MFR #806025
Price$509.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HARTELL
806025

A5X-115
Mi Item #10584620
MFR #806025

Mfr description
806025 A5X-115
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$509.46/each

Specifications

Dimensions

  • Height
    10.5 in
  • Length
    12 in
  • Weight
    11 lbs
  • Width
    6 in

Details

  • Additional Details
    Commercial Grade High Volume High Temp Condensate Pump 115V 212DEG
  • Country of Origin
    USA
  • Product Type
    Condensate Pumps
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)