Motion
806026

HARTELL
806026

A5X-230
MI ITEM #10584621
MFR #806026
List Price$1,414.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HARTELL
806026

A5X-230
MI ITEM #10584621
MFR #806026

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,414.28/each for your price

Overview

Mfr description
806026 A5X-230

Specifications

  • Product Type
    Condensate Pumps
  • Additional Details
    Commercial Grade High Volume High Temp Condensate Pump 230V 212DEG
  • Country of Origin
    USA
  • Weight
    11 lbs
  • Height
    10.5 in
  • Length
    12 in
  • Width
    6 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought