Motion
851117

HARTELL
851117

A2X-1965
Mi Item #10584623
MFR #851117
Price$630.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HARTELL
851117

A2X-1965
Mi Item #10584623
MFR #851117

Mfr description
851117 A2X-1965
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$630.88/each

Specifications

Dimensions

  • Height
    10 in
  • Length
    9 in
  • Weight
    14 lbs
  • Width
    6 in

Details

  • Additional Details
    Commercial Grade Plenum Rated Condensate Pump 115/230V
  • Country of Origin
    USA
  • Product Type
    Condensate Pumps
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)