Motion
801053

HARTELL
801053

KL-1DG-277
MI ITEM #10584626
MFR #801053
List Price$627.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HARTELL
801053

KL-1DG-277
MI ITEM #10584626
MFR #801053

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$627.89/each for your price

Overview

Mfr description
801053 KL-1DG-277

Specifications

  • Product Type
    Condensate Pumps
  • Additional Details
    Low Profile Commercial Grade Condensate Pump 277V
  • Country of Origin
    USA
  • Weight
    6 lbs
  • Height
    4.75 in
  • Length
    10 in
  • Width
    5.5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought