Motion
801322

HARTELL
801322

PABX-230
MI ITEM #10584628
MFR #801322
List Price$481.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HARTELL
801322

PABX-230
MI ITEM #10584628
MFR #801322

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$481.04/each for your price

Overview

Mfr description
801322 PABX-230

Specifications

  • Product Type
    Condensate Pumps
  • Additional Details
    Light Commercial Grade Condensate Pump 230V
  • Country of Origin
    USA
  • Weight
    6 lbs
  • Height
    11 in
  • Length
    7 in
  • Width
    12 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text