Motion
851127

HARTELL
851127

A2SA-X230 W/ALT INLET
Mi Item #10584640
MFR #851127
Price$1,084.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HARTELL
851127

A2SA-X230 W/ALT INLET
Mi Item #10584640
MFR #851127

Mfr description
851127 A2SA-X230 W/ALT INLET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,084.87/each

Specifications

Dimensions

  • Height
    10 in
  • Length
    9 in
  • Weight
    12 lbs
  • Width
    6 in

Details

  • Additional Details
    Commercial Grade Steam Condensate Pump 230V w/Alt Inlet Aux Switch 212DEG
  • Country of Origin
    USA
  • Product Type
    Condensate Pumps
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)