Motion
851030

HARTELL
851030

AL2-X115
Mi Item #10584642
MFR #851030
Price$1,308.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HARTELL
851030

AL2-X115
Mi Item #10584642
MFR #851030

Mfr description
851030 AL2-X115
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,308.54/each

Specifications

Dimensions

  • Height
    10 in
  • Length
    12 in
  • Weight
    17 lbs
  • Width
    9 in

Details

  • Additional Details
    Commercial Ice Machine Drain Pump 230V
  • Country of Origin
    USA
  • Product Type
    Condensate Pumps
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)