Motion
851032

HARTELL
851032

AL2-X230
Mi Item #10584644
MFR #851032
Price$1,275.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HARTELL
851032

AL2-X230
Mi Item #10584644
MFR #851032

Mfr description
851032 AL2-X230
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,275.45/each

Specifications

Dimensions

  • Height
    10 in
  • Length
    12 in
  • Weight
    17 lbs
  • Width
    9 in

Details

  • Additional Details
    Commercial Ice Machine Drain Pump 230V w/Aux Switch
  • Country of Origin
    USA
  • Product Type
    Condensate Pumps
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)