Motion
851122

HARTELL
851122

L4X-115/230 W/ALT INLET
MI ITEM #10584648
MFR #851122
Your Price$2,106.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HARTELL
851122

L4X-115/230 W/ALT INLET
MI ITEM #10584648
MFR #851122

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,106.80/each(List $2,528.16)

Overview

Mfr description
851122 L4X-115/230 W/ALT INLET

Specifications

  • Product Type
    Condensate Pumps
  • Additional Details
    High Volume Commercial Grade Condensate Pump 230V w/Alt Inlet
  • Country of Origin
    USA
  • Weight
    35 lbs
  • Height
    17 in
  • Length
    10 in
  • Width
    8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought