1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
HARTELL
851123
SC-1AX-115/230
MI ITEM #
10584650
MFR #
851123
Price
$2,899.80
/each
Qty
Add to Cart
Previous Page
Home
HARTELL 851123
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HARTELL
851123
SC-1AX-115/230
MI ITEM #
10584650
MFR #
851123
Mfr description
851123 SC-1AX-115/230
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$2,899
.80
/each
Add to Cart
Specifications
Dimensions
Height
19 in
Length
12 in
Weight
45 lbs
Width
12 in
Details
Additional Details
Steam High Volume Commercial Grade Condensate Pump 115/230V w/Aux Sw
Country of Origin
USA
Product Type
Condensate Pumps
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items