1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
HARTELL
801284
LTP-1
MI ITEM #
10584651
MFR #
801284
List Price
$861.63
/each
Qty
Add to Cart
Previous Page
Home
HARTELL 801284
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HARTELL
801284
LTP-1
MI ITEM #
10584651
MFR #
801284
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$861.63
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
801284 LTP-1
Specifications
Additional Details
Automatic Sink Drain Pump
Weight
24 lbs
Country of Origin
USA
Height
17 in
Length
12 in
Width
10 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought