1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
HARTELL
801285
LTS-1
MI ITEM #
10584652
MFR #
801285
List Price
$995.23
/each
Qty
Add to Cart
Previous Page
Home
HARTELL 801285
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HARTELL
801285
LTS-1
MI ITEM #
10584652
MFR #
801285
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$995.23
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
801285 LTS-1
Specifications
Additional Details
Waste Water Drain Pump
Weight
24 lbs
Country of Origin
USA
Height
17 in
Length
12 in
Width
10 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data