1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
HARTELL
620188
A3X PLASTIC IMPELLER
MI ITEM #
10584692
MFR #
620188
List Price
$72.12
/each
Qty
Add to Cart
Previous Page
Home
Process Pumps and Equipment
Specialty Pumps
Condensate Pumps
HARTELL 620188
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HARTELL
620188
A3X PLASTIC IMPELLER
MI ITEM #
10584692
MFR #
620188
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$72.12
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
620188 A3X PLASTIC IMPELLER
Specifications
Product Type
Condensate Pumps
Additional Details
A3X PLASTIC IMPELLER
Country of Origin
USA
Weight
1 lbs
Height
6 in
Length
6 in
Width
4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought